Beli insulated tool set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KYOTO TOOL (KTC) Insulated Tool Set
    Mulai

    Rp9.799.900

    KYOTO TOOL (KTC) Insulated Tool Set
    Deskripsi:
    -Compliant with IEC60900, the only global standard for insulation tools.-The optimum tool set for doing maintenance work on hybrid vehicles (HV), electric vehicles (EV)and fuel cell vehicles (FCV).-A power fit shape that is good for bolts and nuts are
    atribut:
    • Input Drive: 9.5mm
  2. WIHA Apprentice Insulated Tool Kit (Set Perkakas Listrik)
    Mulai

    Rp15.999.900

  3. TRUSCO InsuIated Socket Wrench Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.399.900

  4. TONE Heavy Roller Cabinet Set (Set Perkakas)
    Mulai

    Rp239.999.900

    TONE Heavy Roller Cabinet Set (Set Perkakas)
    Deskripsi:
    For auto mechanics and maintenance.
    atribut:
    • Use: For auto mechanics and maintenance.
    • Accessories: AC Adapter
    • Body: WSH2012R
  5. TONE Wide Roller Cabinet Set
    Mulai

    Rp189.999.900

    TONE Wide Roller Cabinet Set
    atribut:
    • Accessories: key
    • Set Contents: All 381
    • Insertion Angle (mm): 6.35, 9.5, 12.7
    • Caster Diameter (mm): φ 127
    • Dimensions (mm): [WSW116R] 851x486x489, [WSW207R] 861x498x1000
    • Load Capacity N (kgf): Stationary: 6860 (700), Moving: 5390 (550), Drawer: 441 (45)
    • Weight (kg): 194
  6. Pro-Auto 3/8 sq insulated tool set full set
    Mulai

    Rp18.999.900

    Pro-Auto 3/8 sq insulated tool set full set
    Deskripsi:
    Insulated tool set for hybrid and electric vehicles*Be sure to use insulated gloves when using. *Be sure to inspect the tool before use, and if there is any damage to the insulation coating or the tool body, please stop using it immediately.
    atribut:
    • Set Contents: Socket: 7/8/10/12/13/14/17/19/21mm, deep socket: 8/10/12mm, ratchet handle 250mm, extension bar 150/250mm, T-type handle, torque wrench
    • Square drive size: 45724
  7. SATA Auto Insulated Tool Set
    Mulai

    Rp22.999.900

    SATA Auto Insulated Tool Set
    Deskripsi:
    09948 72-piece New Energy Vehicle Repair Set (Including a 4-drawer, 2-door Tool Cart) Product Description ●09948 consists of the 09948-1 72-piece New Energy Vehicle Repair Set and the 95125 4-drawer, 2-door Tool Cart (delivered in two separate packages) ●For information on 09948-1 and 95125, please check the corresponding product pages ●Complies with the JT/T 1344-2020 specification for insulated tools ●Insulated tools comply with the IEC/EN 60900 standard and are certified by the German VDE ●68-piece New Energy Vehicle Tool Set (Including a 4-drawer, 2-door Tool Cart) is also available
    atribut:
    • External Dimensions Height Tool Cart Size (cm): 98
    • External Dimensions Width Tool Cart Size (cm): 53
    • External Length Tool Cart Size (cm): 77
    • Net Weight (kg): 50.7
    • Serial Number: 09948
  8. KYOTO TOOL (KTC) Insulated Screwdriver Set (Obeng Insulasi)
    Mulai

    Rp1.299.900

    KYOTO TOOL (KTC) Insulated Screwdriver Set (Obeng Insulasi)
    Deskripsi:
    -Handles up to Alternating Current (AC) 1000V and Direct Current (DC) 1500V.-The shaft is a round shaft.
    atribut:
    • Set Contents: (+)No.1, No.2, (-)4, 5.5
  9. STANLEY Insulated Screwdriver Set (Obeng Isolasi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp499.900

  10. TEKIRO Insulated Screwdriver Set (Obeng Isolasi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp469.900

    TEKIRO Insulated Screwdriver Set (Obeng Isolasi)
    Deskripsi:
    Tekiro Obeng Listrik Memiliki handle dengan ketahanan 1000V agar tidak mudah kesetrum.Dan memiliki beberapa jenis obeng sesuai kebutuhanFungsi : Untuk melepas dan memasang Screw pada bagian listrik, mcb, pcb.Material : VDE
    atribut:
    • Blade Material: Chrome Vanadium
    • Handle Material: PP & TPV
    • Tip Finish: Black Oxide
    • Tip Type: Plus (+), Minus (-)
  11. TONE Wide Cabinet Set
    Mulai

    Rp239.999.900

    TONE Wide Cabinet Set
    atribut:
    • Set Contents: 559 points
    • Body: Body: WSW207R, Top chest: WSW116R
    • Option: Storage tray (sold separately)
    • Weight (kg): 238
  12. SATA 1/2inch Series Insulated Torque Wrench
    Mulai

    Rp17.999.900

    SATA 1/2inch Series Insulated Torque Wrench
    Deskripsi:
    - Each product has been tested for insulation withstand voltage of 10000V and complies with IEC/EN60900 standards.- Forward torque accuracy ±4%
  13. NAMI Electric Pallet Truck TE (Hand Operation) (Troli Palet Elektrik)
    Mulai

    Rp189.999.900

    NAMI Electric Pallet Truck TE (Hand Operation) (Troli Palet Elektrik)
    atribut:
    • Power Type: Battery
    • Operation Type: Stand-on
    • Loading Center C: 600mm
    • Tire Type Front/Rear: PU
    • Driving Wheel: Φ215x75
    • Fork Spread b2: 685mm
    • Handle Height: 1330mm
    • Lifting Height: 120mm
    • Lowered Fork Height: 85mm
    • Type: Electric Pallet
    • Wheel Quantity Front/Rear(X=driving): 4/1X+2
  14. KRISBOW Insulated Screwdriver (Obeng Isolasi)
    Mulai

    Rp609.900

    KRISBOW Insulated Screwdriver (Obeng Isolasi)
    Deskripsi:
    Insulated Screwdriver Set 7pcs adalah obeng anti listrik Set 7pcs yang digunakan untuk membuka dan mengencangkan baut. Obeng Listrik merek Krisbow dibuat dengan teknologi tinggi untuk professional, Handle yang nyaman dengan insulasi listrik tinggi. Obeng listrik merek Krisbow mudah diaplikasikan untuk membuka baut dengan cepat dengan tingkat safety yang tinggi terhadap listrik. Obeng listrik merek Krisbow dengan panjang 75, 100, 125, 150mm banyak diaplikasikan pada dunia industri dan bengkel otomotif serta instalasi listrik bertegangan tinggi.
    atribut:
    • Type: Insulated
    • Tip: Slot & Philip
    • Material: PP and TPV Materialhandle, Blade made of high quality SVCM steel
    • Dimensions (mm): 330x170x46
    • Applications: Fasten & release Screw for high voltage parts
  15. JTC Insulation Tool Set
    Mulai

    Rp9.999.900

    JTC Insulation Tool Set
    Deskripsi:
    Conforms to international standard IEC60900: 2004 standard
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Applicable Standard: IEC60900:2004
  16. Kennedy Engineers Apprentices Toolkit
    Mulai

    Rp9.499.900

    Kennedy Engineers Apprentices Toolkit
    atribut:
    • Kit Type: Engineers
  17. 3M Vinyl Tape 117 (Lakban Listrik)
    65%
    Mulai

    Rp41.900

    3M Vinyl Tape 117 (Lakban Listrik)
    atribut:
    • Adhesive Strength (N/mm): 2.8/10
    • Tensile Strength (N/mm): 25/10
    • Adhesive Force (N/mm): 2.8 (Steel)
    • Dielectric Breakdown Voltage (kV/mm): 25
    • Elongation (%): 180
    • Main application: For electrical insulation
    • Operating Temperature Range (°C): -10 to 80
    • Tensile Strength (N/10mm): 25
    • Thickness (mm): 0.2
Daftar Harga insulated tool set Terbaru November 2026
KYOTO TOOL (KTC) Insulated Tool SetRp9.799.900
WIHA Apprentice Insulated Tool Kit (Set Perkakas Listrik)Rp15.999.900
TRUSCO InsuIated Socket Wrench SetRp8.399.900
TONE Heavy Roller Cabinet Set (Set Perkakas)Rp239.999.900
TONE Wide Roller Cabinet SetRp189.999.900
INGCO Insulated Screwdriver (Obeng Insulasi)Rp20.900
Pro-Auto 3/8 sq insulated tool set full setRp18.999.900
SATA Auto Insulated Tool SetRp22.999.900
KYOTO TOOL (KTC) Insulated Screwdriver Set (Obeng Insulasi)Rp1.299.900
STANLEY Insulated Screwdriver Set (Obeng Isolasi)Rp499.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)